Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KOOL SEAL Roof Leak Repair: Asphalt Roof Coatings, Asphalt, Silver, 1 gal Container Size, Coating

Item 
36MV75
Mfr. Model 
KS0082100-16

Product Details

Catalog Page
1569
Brand
KOOL SEAL
Roof Technology
Asphalt Roof Coatings
Resin Type
Asphalt
Roof Application
Roof Coatings
Base Type
Solvent
Reflective
No
Durability
Non-Fibered
Color
Silver
Coverage Area
15 to 25 sq ft/gal
Container Size
1 gal
Dry Time
24 hr
Cure Time
1 to 3 day
VOC Content
359 g/L
Resistance Properties
Temperature Change Resistant
Sub Brand
Storm Patch
Sub-brand
Storm Patch
For Use On
Chimney Flashing; Patching Compounds; Polyester Fabrics; Primers; Rolled Roofing; Roofs; Shingles; Smooth BUR; Tapes
Surface Material
Asphalt; Fiberglass; Metal; Modified Bitumen
Application Method
Putty Knife; Trowel
Minimum Application Temperature
50 °F
Heat Resistant
Flammable
Basic Surface Type
Multi-Surface
Coating Type
Roof Coating
Color Family
Grays
Dry Time to Recoat
24 hr
Primer Required
Yes
Roof Item Type
Coating
Surface Texture
Smooth
Manufacturer Part Number
KS0082100-16
UNSPSC
31211504
Country of Origin
USA (subject to change)
Product Description

Asphalt roof coatings are two-course processes applied to preserve the surface of a roof and it make it durable. Asphalt creates seamless, pliable water-resistant protection and levels irregularities on roof surfaces. The second coating is a protective to coat that repels moisture and UV rays. These coatings can be applied by spray, brush or paint rollers.