Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KOOL SEAL Asphalt Sealer: 73-300, 5 gal Container Size, Pail, Asphalt-Emulsion, 20.1 g/L to 50 g/L

Item 
36MV60
Mfr. Model 
KS0073300-20

Product Details

Catalog Page
N/A
Brand
KOOL SEAL
Series
73-300
Manufacturer Part Number
KS0073300-20
Product
Asphalt Sealer
For Use on Surface Material
Asphalt
Environment
Outdoor
Application
Roller Sealing, Squeegee Sealing
Base Material
Asphalt-Emulsion
Container Size
5 gal
Container Type
Pail
Coverage
100 sq ft
Color
Black
Working Time
4 hr
Full Cure Time
1 day
Minimum Application Temperature
65 °F
Maximum Application Temperature
80 °F
Flash Point
199 °F
Resistance Properties
High Temperature Resistant; Low Temperature Resistant; Water Resistant
VOC Content Weight
50 g/L
Standards
29 CFR 1910.1200
UNSPSC
12163501
Country of Origin
USA (subject to change)
Product Description

Asphalt sealcoating protects paved surfaces of asphalt such as driveways, paths, and parking lots from grease and oil stains, harsh automotive fluids, de-icing salts, and general weathering. These sealant mixtures can be applied manually with a wide roller, brush, or squeegee.

Compatible Products