TP
KONTROL KUBE

UniFrame, 96" Expanded Length, 29" Expanded Width

  • Item # 29EP97
  • My Part #
  • Mfr. Model # 6541-U
  • Catalog Page # N/A
  • UNSPSC # 30201801
UniFrame,  96" Expanded Length,  29" Expanded Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Emergency Preparedness~Temporary Environmental Containment Units


$2,160.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UniFrame
  • Expanded Length 96"
  • Expanded Width 29"
  • Height 11"
  • Length 61-1/2"
  • Width 31"
  • Collapsed Height 6"
  • Collapsed Length 60"
  • Collapsed Width 29"
  • Frame Material Structural Aluminum
  • For Use With Kontrol Kube Advanced 8 ft. Portable Containment System
  • Not Included Enclosure, Wheelbase, AirBase, Negative Air Machine and Filters
How can we improve our Technical Specifications?

Compliance and Restrictions

None