Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
KONTROL KUBE

Topsider System,48in W x66in L x120in H

  • Item # 26KP29
  • My Part #
  • Mfr. Model # 6555-K
  • Catalog Page # N/A
  • UNSPSC # 30201801
Topsider System,48in W x66in L x120in H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,563.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 248.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kontrol KubeĀ® mobile dust containment unit is designed to be set up quickly and easily to help provide a temporary negative pressure environment. Ideal for the control of airborne particulate during
hospital renovations, construction and repairs; or for temporary patient
isolation and increased surge capacity.
Has an adjustable ceiling to accommodate overhead containment when doing ceiling work. Shipped with included enclosure, uniframe, unit wheelbase, airbase, and negative air machine.

View More

Technical Specs

  • Item Topsider System
  • Number of Doors 3
  • Door Height 90"
  • Door Width 40"
  • Window Material Clear Plastic
  • Number of Windows 2
  • Window Height 41"
  • Window Width 19"
  • Vacuum Port Dia. 8"
  • Expanded Width 30"
  • Height 120"
  • Length 66"
  • Width 48"
  • Collapsed Height 6"
  • Collapsed Length 60"
  • Collapsed Width 29"
  • Flange 80" x 40"
  • Floor 60" x 29"
  • Frame Material Structural Aluminum
  • Wheel Material Plastic
  • Envelope Material Nylon Reinforced Vinyl
  • Includes Topsider Enclosure, Uniframe, Unit Wheelbase, Airbase, Negative Air Machine
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.