ST
KONTROL KUBE

Negative Air Machine, Voltage 115, 3 Amps, HEPA, Height 24-5/8", Length 18-7/32"

  • Item # 26KP33
  • My Part #
  • Mfr. Model # 6560-U
  • Catalog Page # N/A
  • UNSPSC # 40101502
Negative Air Machine,  Voltage 115,  3 Amps,  HEPA,  Height 24-5/8",  Length 18-7/32" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Emergency Preparedness~Negative Air Machines


$1,767.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this negative air machine with a Kontrol Kube® cntainment unit to help create a dust- and pathogen-free environment 3-stage, lightweight, variable speed machine delivers up to 500 cfm and ensures effective filtration in a single pass. Includes 5-ft. flex ducting for attachment to a Kontrol Kube.

View More

Technical Specs

  • Item Negative Air Machine
  • Voltage 115
  • Amps 3
  • Height 24-5/8"
  • Length 18-7/32"
  • Width 26-7/32"
  • Air Flow with HEPA Filter 250 to 450 cfm
  • Air Flow without HEPA Filter 500 cfm
  • Filtration HEPA
  • Main Filter Size 24-5/8" x 26-7/32" x 18-7/32"
  • Prefilter Size 16" x 17" x 11"
  • Discharge Dia. 8"
  • Air Inlet 12"
  • Decibels 60
  • Vacuum Gauge 8"
  • Construction Rotomolded Impact Resistant Plastic
  • Net Weight 53 lb.
  • Includes (1) HEPA Filter, (1) Pre-Filter, (1) DOP Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products