TP
KONTROL KUBE

Advanced System, Number of Doors 3, 80" Door Height, 45" Door Width, 30" Expanded Width

  • Item # 26KP28
  • My Part #
  • Mfr. Model # 6554-K
  • Catalog Page # N/A
  • UNSPSC # 30201801
Advanced System,  Number of Doors 3,  80" Door Height,  45" Door Width,  30" Expanded Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Emergency Preparedness~Temporary Environmental Containment Units


$7,750.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 258.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kontrol Kube® mobile dust containment unit is designed to be set up quickly and easily to help provide a temporary negative pressure environment. Ideal for the control of airborne particulate during
hospital renovations, construction and repairs; or for temporary patient
isolation and increased surge capacity.

This advanced unit works well for regular repeated use and features a ultra-durable fabric enclosure. When kept under negative pressure, this unit helps satisfy HRSA Critical Benchmark #2-2 requirements. Has an adjustable ceiling to accommodate overhead containment when doing ceiling work. Shipped with included enclosure, uniframe, unit wheelbase, airbase, and negative air machine.

View More

Technical Specs

  • Item Advanced System
  • Number of Doors 3
  • Door Height 80"
  • Door Width 45"
  • Window Material Clear Plastic
  • Number of Windows 4
  • Window Height 34"
  • Window Width 19"
  • Negative Air Port Dia. 12"
  • Vacuum Port Dia. 8"
  • Expanded Width 30"
  • Height 120"
  • Length 66"
  • Width 48"
  • Collapsed Height 6"
  • Collapsed Length 60"
  • Collapsed Width 29"
  • Flange 80" x 40"
  • Floor 60" x 29"
  • Frame Material Structural Aluminum
  • Wheel Material Plastic
  • Envelope Material Woven Synthetic Fabric
  • Includes Advanced Enclosure, Uniframe, Unit Wheelbase, Airbase, Negative Air Machine
How can we improve our Technical Specifications?

Compliance and Restrictions

None