DV
KONG

Two-Folding Stretcher, Black, 300lb Cap.

  • Item # 52YH19
  • My Part #
  • Mfr. Model # 85511N000KK
  • Catalog Page # N/A
  • UNSPSC # 42192207
Two-Folding Stretcher, Black, 300lb Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stretchers

Product Details

KongĀ® X TRIM 2 is a very lightweight and stiff carbon-fiber backboard. Folds in half for easy storage and transportation. The X-TRIM 2 is fully X-RAY and MRI transparent; no need to move patient before going into these machines.

View More

Technical Specs

  • Item Two-Way Folding Stretcher
  • Color Black
  • Length 72"
  • Width 18"
  • Height 6"
  • Weight Capacity 330 lb.
  • Frame Material Aluminum
  • Cover Material Vinyl Coated Nylon
  • Strapping Type Nylon Web
  • For Use With Mfr. No. 855021000KK, 855022000KK, 855023000KK
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms