DV
KONG

Strap System, Black, 72" L

  • Item # 52YH15
  • My Part #
  • Mfr. Model # 855022000KK
  • Catalog Page # N/A
  • UNSPSC # 42171611
Strap System, Black, 72" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This KongĀ® nylon strapping is part of the patient immobilization system for use with the X-TRIM carbon fiber backboard

View More

Technical Specs

  • Item Tie Down Strap System
  • Color Black
  • Construction Nylon Webbing
  • Length 72"
  • Width 17"
  • For Use With Stretchers
  • Includes Clip Connectors
How can we improve our Technical Specifications?

Compliance and Restrictions

None