Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KONG

Nitrile Cut 5 Knit Glove, ANSI/ISEA Cut Level 3 Lining, Gray, Red, L, PR 1

  • Item # 20JE77
  • My Part #
  • Mfr. Model # KKC5-04-L
  • Catalog Page # N/A
  • Catalog Group # H6512
  • UNSPSC # 46181504
Nitrile Cut 5 Knit Glove, ANSI/ISEA Cut Level 3 Lining, Gray, Red, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut 5 Knit Glove
  • ANSI/ISEA Cut Level 3
  • Glove Coating Material Nitrile
  • Suggested Use Environment Oily
  • Glove Size L
  • Puncture Resistant Yes
  • Palm Material High-Performance Polyethylene/Fiberglass/Foamed Nitrile
  • Color Gray, Red
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Hand Style Left and Right
  • Glove Length 10-1/4"
  • Application Oil & Gas, Riggers, Fabrication, Manufacturing, Cut Protection, Impact Protection
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms