Navigation Menu New

Access My Account, Order History, Lists and more here.

45VL36 KDC5-05-XL UNSPSC # 46181504

Mechanics Gloves: XL ( 10 ), Riggers Glove, Synthetic Leather, ANSI Cut Level A4, Unlined, 1 PR

  • Item # 45VL36
  • Mfr. Model # KDC5-05-XL
  • UNSPSC # 46181504
  • Catalog Group # J4123
  • Catalog Page # 1684 1684
Country of Origin Varies. Country of Origin is subject to change.

These A4 cut-level riggers-style gloves are level 2 impact-rated and have an Armortex palm. Armortex has a raised texture that provides an excellent grip in dry and slick conditions. ANSI/ISEA impact-level 2 gloves protect against impact injuries caused when working with equipment that can be found in heavy construction, demolition work, and forestry. ANSI/ISEA A4 cut-level gloves protect hands from medium cut hazards found when performing automotive assembly tasks, installing HVAC ductwork, and handling light glass and light stamped metal. Riggers-style gloves are reinforced with features to protect workers' hands, extend glove life, and increase visibility in heavy applications such as demolition, construction, and oil rigging.

Tap image to zoom.

Roll over image to zoom.

Mechanics Gloves: XL ( 10 ), Riggers Glove, Synthetic Leather, ANSI Cut Level A4, Unlined, 1 PR

  • Item # 45VL36
  • Mfr. Model # KDC5-05-XL
  • UNSPSC # 46181504
  • Catalog Group # J4123
  • Catalog Page # 1684 1684
Country of Origin Varies. Country of Origin is subject to change.

These A4 cut-level riggers-style gloves are level 2 impact-rated and have an Armortex palm. Armortex has a raised texture that provides an excellent grip in dry and slick conditions. ANSI/ISEA impact-level 2 gloves protect against impact injuries caused when working with equipment that can be found in heavy construction, demolition work, and forestry. ANSI/ISEA A4 cut-level gloves protect hands from medium cut hazards found when performing automotive assembly tasks, installing HVAC ductwork, and handling light glass and light stamped metal. Riggers-style gloves are reinforced with features to protect workers' hands, extend glove life, and increase visibility in heavy applications such as demolition, construction, and oil rigging.

Technical Specs

  • Item Mechanics Gloves
  • Additional Hazard Protection Impact-Resistant
  • Glove Style Riggers
  • Cut-Resistance Coverage Palm Side
  • Palm Style Double Layer, Leather
  • ANSI/ISEA Impact Level 2
  • Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection
  • Cuff Style Gauntlet
  • Insulated No
  • Palm Material Synthetic Leather
  • Silicone-Free No
  • Glove Liner Material Unlined
  • Glove Back Material Nylon, Spandex(R)
  • Glove Back Color Green
  • Glove Construction Cut and Sewn
  • Knuckle Protection Material TPR
  • Standards EN
  • ANSI/ISEA Cut Level A4
  • Touchscreen Compatible No
  • Color Green/Red
  • Finger Coverage Full Finger
  • ANSI/ISEA Abrasion Level 4
  • Hazard Type Cut-Resistant
  • Impact Protection Style Standard
  • ANSI/ISEA Heat Level Not Available
  • Series KONG(R)
  • Glove Performance General Purpose
  • Minimum Temperature Not Rated
  • Size- Alpha XL
  • Size- Numeric 10
  • Includes Reinforced Thumb Crotch No
  • Glove Features ID Panel, Pull Strap, Reinforced Palm
  • Includes Double Palm Yes
  • Palm Construction 4 Layer, Cut Resistant
  • Reflective Backing No
  • ANSI/ISEA Abrasion Cycles 7,107
  • ANSI/ISEA Cut Load 1,868 g
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Puncture Force 179 N
  • ANSI/ISEA Impact Force 6.5 kN
  • Oil-Resistant Yes
  • Anti-Static No
  • EN 388 Impact Rated Yes
  • EN 388 Rating 4X44EP
  • FDA Compliant No
  • Glove Hand Style Left and Right
  • Glove Length 10 1/2 in
  • Latex-Free Yes
  • Layered Palm Material Armortex(R)
  • Stitching Material Nylon

These A4 cut-level riggers-style gloves are level 2 impact-rated and have an Armortex palm. Armortex has a raised texture that provides an excellent grip in dry and slick conditions. ANSI/ISEA impact-level 2 gloves protect against impact injuries caused when working with equipment that can be found in heavy construction, demolition work, and forestry. ANSI/ISEA A4 cut-level gloves protect hands from medium cut hazards found when performing automotive assembly tasks, installing HVAC ductwork, and handling light glass and light stamped metal. Riggers-style gloves are reinforced with features to protect workers' hands, extend glove life, and increase visibility in heavy applications such as demolition, construction, and oil rigging.

Back to Top