Navigation Menu New

Access My Account, Order History, Lists and more here.

20JE84 KOPR-05-XL UNSPSC # 46181504

Mechanics Gloves: Riggers Glove, Full Finger, Synthetic Leather, Slip-On Cuff, Yellow, 1 PR

  • Item # 20JE84
  • Mfr. Model # KOPR-05-XL
  • UNSPSC # 46181504
  • Catalog Group # H6513
  • Catalog Page # 1695 1695
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mechanics Gloves: Riggers Glove, Full Finger, Synthetic Leather, Slip-On Cuff, Yellow, 1 PR

  • Item # 20JE84
  • Mfr. Model # KOPR-05-XL
  • UNSPSC # 46181504
  • Catalog Group # H6513
  • Catalog Page # 1695 1695
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Mechanics Gloves
  • Additional Hazard Protection Cut-Resistant
  • Glove Style Riggers
  • Cuff Style Slip-On
  • Palm Material Synthetic Leather
  • Silicone-Free No
  • Glove Back Color Yellow
  • Touchscreen Compatible No
  • Color High Visibility Yellow
  • Finger Coverage Full Finger
  • Hazard Type General Purpose
  • Minimum Temperature Not Rated
  • Includes Reinforced Thumb Crotch Yes
  • Glove Features Reinforced Thumb Crotch
  • Includes Double Palm No
  • Palm Construction Single Layer
  • Stitching Material Nylon
Back to Top