Navigation Menu New

Access My Account, Order History, Lists and more here.

20JE89 KRC5-04-L UNSPSC # 46181504

Mechanics Gloves: L ( 9 ), Riggers Glove, Synthetic Leather with Silicone Grip, Palm Side, 1 PR

  • Item # 20JE89
  • Mfr. Model # KRC5-04-L
  • UNSPSC # 46181504
  • Catalog Group # H6514
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

These A5 cut-level riggers-style gloves are impact-rated and have a synthetic leather palm. Synthetic leather is a durable, abrasion-resistant fabric that is lighter and easier to clean than leather. ANSI/ISEA impact-level 2 gloves protect against impact injuries caused when working with equipment that can be found in heavy construction, demolition work, and forestry. ANSI/ISEA A5 cut-level gloves protect hands when encountering medium to heavy cut hazards, such as those found when handling light glass and recycling materials, working with raw materials, metal stamping and fabrication, and when installing HVAC ductwork.

Tap image to zoom.

Roll over image to zoom.

Mechanics Gloves: L ( 9 ), Riggers Glove, Synthetic Leather with Silicone Grip, Palm Side, 1 PR

  • Item # 20JE89
  • Mfr. Model # KRC5-04-L
  • UNSPSC # 46181504
  • Catalog Group # H6514
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

These A5 cut-level riggers-style gloves are impact-rated and have a synthetic leather palm. Synthetic leather is a durable, abrasion-resistant fabric that is lighter and easier to clean than leather. ANSI/ISEA impact-level 2 gloves protect against impact injuries caused when working with equipment that can be found in heavy construction, demolition work, and forestry. ANSI/ISEA A5 cut-level gloves protect hands when encountering medium to heavy cut hazards, such as those found when handling light glass and recycling materials, working with raw materials, metal stamping and fabrication, and when installing HVAC ductwork.

Technical Specs

  • Item Mechanics Gloves
  • Additional Hazard Protection Impact-Resistant
  • Glove Style Riggers
  • Cut-Resistance Coverage Palm Side
  • Palm Style Grip-Coated, Leather with Added Grip
  • ANSI/ISEA Impact Level 2
  • Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection
  • Cuff Style Gauntlet
  • Insulated No
  • Palm Material Synthetic Leather, Synthetic Leather with Silicone Grip
  • Silicone-Free No
  • Glove Liner Material Unlined
  • Glove Back Material Nylon, Spandex(R)
  • Glove Back Color Red
  • Glove Construction Cut and Sewn
  • Knuckle Protection Material TPR
  • Standards EN
  • ANSI/ISEA Cut Level A5
  • Touchscreen Compatible No
  • Color Red/Yellow
  • Finger Coverage Full Finger
  • ANSI/ISEA Abrasion Level 3
  • Hazard Type Cut-Resistant
  • Impact Protection Style Standard
  • ANSI/ISEA Heat Level Not Available
  • Series KONG(R)
  • Glove Coating Coverage Palm and Fingers
  • Glove Performance High Grip
  • Minimum Temperature Not Rated
  • Size- Alpha L
  • Size- Numeric 9
  • Includes Reinforced Thumb Crotch No
  • Grip Coating Material Silicone, with Added Grip
  • Glove Features Rope Channel Reinforcement
  • Grip Pattern Tread
  • Includes Double Palm Yes
  • Reflective Backing No
  • ANSI/ISEA Abrasion Cycles 2,000
  • ANSI/ISEA Cut Load 2,308 g
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Puncture Force 96 N
  • ANSI/ISEA Impact Force 6.5 kN
  • Oil-Resistant No
  • Anti-Static No
  • EN 388 Impact Rated Yes
  • EN 388 Rating 4X42DP
  • FDA Compliant No
  • Glove Hand Style Left and Right
  • Glove Length 10 3/4 in
  • Grip Coating Color Red
  • Latex-Free Yes
  • Layered Palm Material Armortex(R)
  • Stitching Material Nylon
  • Glove Coating Finish Smooth

These A5 cut-level riggers-style gloves are impact-rated and have a synthetic leather palm. Synthetic leather is a durable, abrasion-resistant fabric that is lighter and easier to clean than leather. ANSI/ISEA impact-level 2 gloves protect against impact injuries caused when working with equipment that can be found in heavy construction, demolition work, and forestry. ANSI/ISEA A5 cut-level gloves protect hands when encountering medium to heavy cut hazards, such as those found when handling light glass and recycling materials, working with raw materials, metal stamping and fabrication, and when installing HVAC ductwork.

Back to Top