DV
KONG

Lifting Harness, Black, 84" L

  • Item # 52YH32
  • My Part #
  • Mfr. Model # 8W4000000KK
  • Catalog Page # N/A
  • UNSPSC # 42171611
Lifting Harness, Black, 84" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Special harness from KongĀ® is designed for lifting livestock in emergency situations. For use with helicopters, the WAKU is made of polyester HT.

View More

Technical Specs

  • Item Lifting Harness
  • Color Black
  • Construction Nylon Webbing
  • Length 84"
  • Width 60"
  • For Use With Horses, Cattle, Livestock
  • Includes Adjusters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation