DV
KONG

General Utility High Visibility Mechanics Gloves, Synthetic Leather Palm Material, High Visibility Y

  • Item # 20JE85
  • My Part #
  • Mfr. Model # KOPR-06-XXL
  • Catalog Page # 1695
  • Catalog Group # H6513
  • UNSPSC # 46181504
General Utility High Visibility Mechanics Gloves, Synthetic Leather Palm Material, High Visibility Y close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Product Details

Lightweight, high-visibility Ironclad® KONG® Operator gloves are designed for high dexterity in crane and machinery operation, mechanic work, and construction. The synthetic-leather palm, breathable spandex back, and reinforcements in critical areas are high-visibility colors.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility High Visibility
  • Size 2XL
  • Color High Visibility Yellow
  • Palm Material Synthetic Leather
  • Palm Construction Single Layer
  • Back Material Spandex
  • Knuckle Padding Material Thermoplastic Rubber/Foam
  • Stitching Material Nylon
  • Cuff Gauntlet
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms