TP
KONG

Basket Stretcher, Yellow, Weight Cap.330lb

  • Item # 52YH31
  • My Part #
  • Mfr. Model # 880030000KK
  • Catalog Page # N/A
  • UNSPSC # 42171604
Basket Stretcher, Yellow, Weight Cap.330lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,623.93 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The light alloy frame and fiberglass protective shell make the KongĀ® 911 SHELL stretcher perfect for a diverse rescue environment. The 911 SHELL disassembles into two pieces for easy transportation, and is fitted with removable handles which allow the loaded litter to be shoulder carried. The 911 SHELL is certified for vertical lifting.

View More

Technical Specs

  • Item Basket Stretcher
  • Color Yellow
  • Length 84"
  • Width 24"
  • Height 8"
  • Weight Capacity 330 lb.
  • Frame Material Plastic Coated
  • Cover Material High Density Polyethylene
  • Handles 4
  • Strapping Type Nylon Web
  • Straps Count 4
  • For Use With Mfr. No. 855030000KK
  • Includes Handles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.