Skip Content

TP
KONG

Basket Stretcher,Yellow,Weight Cap.330lb

  • Item # 52YH28
  • My Part #
  • Mfr. Model # 880010000KK
  • Catalog Page # N/A
  • UNSPSC # 42171604
Basket Stretcher,Yellow,Weight Cap.330lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,664.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This KongĀ® revolutionary river and canyon rescue litter comes with a fully waterproof dry-bag to helps protect the patient from hypothermia. The dry bag has internal padded straps to keep the patient in position regardless of the orientation of the litter. Faceshield is fitted with an integrated breathing valve to protect patient's head without restricting breathing or visibility.

View More

Technical Specs

  • Item Basket Stretcher
  • Color Yellow
  • Length 84"
  • Width 24"
  • Height 8"
  • Weight Capacity 330 lb.
  • Frame Material Plastic Coated
  • Cover Material High Density Polyethylene
  • Handles 4
  • Strapping Type Nylon Web
  • Straps Count 4
  • For Use With Mfr. No. 855030000KK, 8W4000000KK
  • Includes Patient Bag, Patient Restraints, Lifting Bridle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.