TP
KONG

Basket Stretcher, Orange, Weight Cap.900lb

  • Item # 52YH24
  • My Part #
  • Mfr. Model # 870000000KK
  • Catalog Page # N/A
  • UNSPSC # 42171604
Basket Stretcher, Orange, Weight Cap.900lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,833.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Kong® LECCO basket stretcher is ideal for mountain rescue. Weighing just 28 lb., the LECCO stretcher comes packed in its own rucksack and can easily be carried to the accident site by one person. Assembly takes minutes, and once loaded the LECCO can be shoulder carried by two rescuers, wheeled on the WILLY wheel, suspended for high-lines, and hoisted either via artificial high-point or by helicopter.

View More

Technical Specs

  • Item Basket Stretcher
  • Color Orange
  • Length 84"
  • Width 24"
  • Height 8"
  • Weight Capacity 900 lb.
  • Frame Material Plastic Coated
  • Cover Material High Density Polyethylene
  • Handles 4
  • Strapping Type Nylon Web
  • Straps Count 4
  • For Use With Mfr. No. 855030000KK, 880020100KK
  • Includes Carry Bag, Handles, Patient Restraints
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.