Skip Content
WG
KOMY MIRRORS

Flat Indoor Safety Mirror, Acrylic Lens Material, 17" Width, 12" Height

  • Item # 36EJ63
  • Mfr. Model # KF17
  • Catalog Page # N/A
  • UNSPSC # 46171609
Flat Indoor Safety Mirror, Acrylic Lens Material, 17" Width, 12" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flat Indoor Safety Mirror
  • Shape Rectangle
  • Width 17"
  • Height 12"
  • Lens Material Acrylic
  • Backing Aluminum
  • Includes Adhesive Tape for Installation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms