Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
KOLDWAVE

Commercial/Industrial 230VACV Portable Air Conditioner, 27,300 BtuH Cooling

  • Item# 4PKR4
  • Mfr. Model# 5WK26BGA1AAH0
  • Catalog Page# 3057
  • UNSPSC# 40101806
Commercial/Industrial 230VACV Portable Air Conditioner, 27,300 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,408.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 198.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides high-capacity air conditioning where no window or outside air source is available. Connects to a water supply and drain, and plugs into any suitable electrical outlet. 18" quick-connect hose kit (included) allows simple field installation. (Additional hose kits sold separately.) Automatic regulating valve shuts off water flow when the compressor is not running, to maximize efficiency. Self-recovery mode for power interruptions. Great for computer rooms, medical equipment rooms, and telecommunication equipment rooms. Smudge-resistant stainless steel cabinet with 4-way adjustable grille and washable aluminum filter.

View More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications - Air Conditioners and Heat Pumps Commercial/Industrial
  • Voltage - Air Conditioners and Heat Pumps 230VAC
  • BtuH Cooling 27,300
  • BtuH Heating 26,000
  • Item - Air Conditioners and Heat Pumps Portable Air Conditioner
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-15P
  • Fan-Only Speeds 2
  • Number of Cooling Speeds 2
  • Cooling Method Water-Cooled
  • Control Type Electronic
  • Width 36"
  • Depth 12-1/4"
  • Height 28-3/4"
  • Hz 60
  • Phase 1
  • Watts 2706
  • Amps 10
  • Sound Level dBA 60
  • Supply CFM 800/672
  • Ambient Operating Range 70 to 113 Degrees F
  • Power Cord Length 6 ft.
  • Includes Electronic Touchpad with Digital Readout, Two Speed Fan, 4-way Adjustable Grilles, Stainless Steel Cabinet, 18" Quick-Connect Hose Kit, Condensate Pump, Water Regulating Valve, Heavy Duty Casters, Heat Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.