Skip Content
C3
KOHLER

Highline 1.28 to 1.6 gpf Toilet Bowl, White

  • Item # 45NC71
  • My Part #
  • Mfr. Model # K-4304-0
  • Catalog Page # N/A
  • UNSPSC # 30181515
Toilet Bowl,Elongated,17-1/8 in. Bowl H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 55.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Toilet Bowl
  • Gallons per Flush 1.28 to 1.6
  • Material Vitreous China
  • Color White
  • Height 17-1/8"
  • Width 15-1/8"
  • Depth 29-1/4"
  • Collection Highline
  • For Use With Mfr. Model Number K-4645
  • Features Pressure Lite, Gravity Fed Tank
  • Standards ASME A112.19.2/CSA B45.1
  • Manufacturers Warranty Length Limited 1 yr.
  • Includes Spud
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.