Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KOHLER

Gasoline Engine, 4 Cycle, 14 HP

  • Item# 11Z373
  • Mfr. Model# PA-CH440-3011
  • Catalog Page# 1247
  • UNSPSC# 26101503
Gasoline Engine, 4 Cycle, 14 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $807.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 90.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gasoline Engine
  • Type 4 Cycle
  • HP 14
  • Gross Torque 20.4
  • Engine RPM 3750
  • Shaft Orientation Horizontal
  • Fuel Tank Capacity (Qt.) 7.8
  • Starter Type Recoil
  • Ignition Type Electronic
  • Low Oil Shut Down Pre Start Only
  • Cylinders Cast Iron Cylinder Liner
  • Gear Box Internal
  • Bearings Dual Ball, PTO & Flywheel
  • Muffler Yes
  • Air Cleaner Type Quad-Clean 4 Stage All-Season Heavy Duty Cyclonic
  • Air Filter Pleated Paper Encased w/Perforated Metal/Foam Pre-Cleaner
  • Rotation CCW-SE
  • Application Aerator, Chipper/Schredder, Dethatcher, Edger, Logsplitter, Pump,Tiller,
  • Overall Height (In.) 14.03
  • Overall Width (In.) 15.15
  • Overall Depth (In.) 12.69
  • Shaft Length (In.) 3.49
  • Shaft Height (In.) 5.26
  • Shaft Dia. (In.) 1
  • Shaft Configuration Drilled & Tapped 1.125" Deep x 5/16-24 UNF
  • Shaft Key (In.) 0.188
  • Series Command Pro
  • Maintenance Frequency 100 Hr Oil Change,200 Hr Replace Air Filter
  • Features Metal Blower Housing, Balance Shaft, Metal Fuel Cap, Dual Oil Fill/Drain,Fuel Shut off Valve,Engine Mounted Throttle & Choke, Remote Throttle Ready, RFI Compliant
  • Design Overhead Valve
  • Agency Compliance EPA
  • Includes Stellite Exhaust Valves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.