Skip Content
TP
KOHLER

Diesel Engine, 4 Cycle, 25.2 HP

  • Item # 11K751
  • Mfr. Model # PB-KD6252-1001B
  • Catalog Page # 1026
  • UNSPSC # 26101503
Diesel Engine, 4 Cycle, 25.2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $6,181.12 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 286.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Diesel Engine
  • Type 4 Cycle
  • HP 25.2
  • Gross Torque 38.7
  • Engine RPM 3000
  • Shaft Orientation Horizontal
  • Starter Type Electric
  • Low Oil Shut Down No
  • Cylinders 2
  • Gear Box Internal
  • Muffler Yes
  • Air Cleaner Type Oil Bath w/Pre-Cleaner
  • Air Filter Oil Bath
  • Rotation CCW-PTOE
  • Application Pump, Two-Wheel Tractor, Hight-Pressure Cleaner, Power Pack, Vibrating Roller, Stump Grinder
  • Overall Height (In.) 23.58
  • Overall Width (In.) 21.92
  • Overall Depth (In.) 24.92
  • Shaft Height (In.) 7.00
  • Shaft Configuration Flywheel-8 bolt holes N8N10x15, 3.93 radius and 45 degrees apart.
  • Series Diesel-Air Cool
  • Maintenance Frequency 150 hrs Oil -Oil Filter & Service Air Filter Oil, PreCleaner
  • Features Electric Control Panel,18 Amp Alternator,Fuel Filter, Fuel Lift Pump, Electronic Two-Speed Idle Toggle Switch, Keyed Run/Stop, 78" Wire Extension for Control Panel, High-temp swich, Glow Plug, and Low Oil Shutdown
  • Design Direct Injection, Re-Borable Cast Iron Cylinder Liner, Full Pressure Lubrication, Integral Cooling Fan
  • Agency Compliance EPA. C.A.R.B., TIER 4
  • Includes Complete
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

PA-KD6252-1001B

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.