Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KOHLER

Auto Transfer Switch, 100Amps, 240V

  • Item# 21AC79
  • Mfr. Model# RDT-CFNA-100B-MV01
  • Catalog Page# 1244
  • UNSPSC# 26111604
Auto Transfer Switch,100Amps,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Automatic Transfer Switch
  • Voltage 240
  • Phase 1
  • NEMA Enclosure Type 1
  • Load Transition Type Contactor Electrically and Mechanically Interlocked
  • Installation Standard
  • Max. Amps 100
  • Height 36"
  • Width 16"
  • Depth 6"
  • Enclosure Material Steel
  • 2-Wire Start Yes
  • Warranty 5 yr.
  • Automatic Exerciser Yes
  • Color Gray
  • For Use With Kohler Generators Equipped with RDC2, DC2, or VSC Controllers
  • Includes 16 Circuit Load Center
  • Lockable Yes
  • Manual Override Yes
  • Max. No. of Tandem Breakers 8
  • Max. Wire Size 2/0 AWG
  • Repeat of Exercise Cycle 7
  • Sensing Generator Hz 60
  • Sensing Line Failure Yes
  • Sensing Under Volts Yes
  • Time Delay Neutral Yes
  • Time Delay Retransfer Yes
  • Time Delay Transfer Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms