Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KOENDERS WATER SOLUTIONS

Liquid Pond Conditioner, 1 gal.

  • Item # 34DC42
  • My Part #
  • Mfr. Model # 30086X
  • Catalog Page # N/A
  • UNSPSC # 49241705
Liquid Pond Conditioner, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pond Cleaners

Product Details

Keep your pond in optimal health with this organic conditioner, comprised of beneficial bacteria, plant extracts, enzyme blends, and natural food-grade dyes. Along with creating clearer ponds, it also improves water quality for fish and helps to increase livestock weight gain. The bacteria and enzymes feed on excess nutrients, such as fish droppings, runoff, pond sludge, and phosphates. The food dye provides shade and slows the effects of sunlight. This conditioner is not a pesticide and it doesn't kill living matter.
The fall/winter conditioner, to be used before the winter freeze, is formulated with a preservative that adds to the longevity and productivity of the bacteria and enzymes, enabling the microbes to continue consuming debris, runoff, and decaying matter. It provides a healthy habitat for all living things throughout the winter months, and it reduces foul odors and off-gassing in the spring.

View More

Technical Specs

  • Item Pond Conditioner
  • Size 1 gal.
  • Dosage 1/4 Acre
  • pH Range 5 to 8
  • Temp. Range 40 Degrees F
  • Form Liquid
  • Shelf Life 2 yr.
  • Coverage Area 1/4 Acre ft.
  • For Use During Fall/Winter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.