Skip Content

WV
KOENDERS WATER SOLUTIONS

Liquid Pond Conditioner, 1 qt.

  • Item # 34DC40
  • My Part #
  • Mfr. Model # 30084X
  • Catalog Page # 1322
  • UNSPSC # 49241705
Pond Conditioner,Liquid,5 to 8 pH,1 qt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.94 / each

Web Price $55.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your pond in optimal health with this organic conditioner, comprised of beneficial bacteria, plant extracts, enzyme blends, and natural food-grade dyes. Along with creating clearer ponds, it also improves water quality for fish and helps to increase livestock weight gain. The bacteria and enzymes feed on excess nutrients, such as fish droppings, runoff, pond sludge, and phosphates. The food dye provides shade and slows the effects of sunlight. This conditioner is not a pesticide and it doesn't kill living matter.
The fall/winter conditioner, to be used before the winter freeze, is formulated with a preservative that adds to the longevity and productivity of the bacteria and enzymes, enabling the microbes to continue consuming debris, runoff, and decaying matter. It provides a healthy habitat for all living things throughout the winter months, and it reduces foul odors and off-gassing in the spring.

View More

Technical Specs

  • Item Pond Conditioner
  • Size 1 qt.
  • Dosage 1/16 Acre
  • pH Range 5 to 8
  • Temp. Range 40 Degrees F
  • Form Liquid
  • Shelf Life 2 yr.
  • Coverage Area 1/16 Acre ft.
  • For Use During Fall/Winter
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.