Skip Content

DV
KOENDERS WATER SOLUTIONS

Liquid Pond Conditioner, 1 qt.

  • Item # 34DC39
  • My Part #
  • Mfr. Model # 30084
  • Catalog Page # N/A
  • UNSPSC # 49241705
Pond Conditioner,Liquid,1/16 Acre,1 qt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pond Cleaners

Product Details

Keep your pond in optimal health with this organic conditioner, comprised of beneficial bacteria, plant extracts, enzyme blends, and natural food-grade dyes. Along with creating clearer ponds, it also improves water quality for fish and helps to increase livestock weight gain. The bacteria and enzymes feed on excess nutrients, such as fish droppings, runoff, pond sludge, and phosphates. The food dye provides shade and slows the effects of sunlight. This conditioner is not a pesticide and it doesn't kill living matter.

View More

Technical Specs

  • Item Pond Conditioner
  • Size 1 qt.
  • Dosage 1/16 Acre
  • pH Range 5 to 8
  • Temp. Range 50 Degrees F
  • Form Liquid
  • Shelf Life 2 yr.
  • Coverage Area 1/16 Acre ft.
  • For Use During Spring/Summer
How can we improve our Technical Specifications?

Compliance and Restrictions

None