Skip Content

DV
KOENDERS WATER SOLUTIONS

Air Line, 3/8" Inside Dia., 1/2" Outside Dia.

  • Item # 34DC35
  • My Part #
  • Mfr. Model # 10110
  • Catalog Page # N/A
  • UNSPSC # 31231313
Air Line, 3/8" Inside Dia., 1/2" Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PVC Tubing

Product Details

This Air Line is weighted to sink to the bottom of your pond, so it won't float on the surface or crack the ice in winter.

View More

Technical Specs

  • Item Air Line
  • Tube Hardness Shore A: 78
  • Inside Dia. 3/8"
  • Outside Dia. 1/2"
  • Wall Thickness 1/16"
  • Tube Length 50 ft.
  • Tube Color Black
  • Tube Bend Radius 6"
  • Tensile Strength 2100 psi
  • Temp. Range -10 Degrees to 130 Degrees F
  • Vacuum Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions