Skip Content

ST
KNIPEX

V-Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

  • Item # 2DYZ5
  • My Part #
  • Mfr. Model # 88 02 300 SBA
  • Catalog Page # 840
  • UNSPSC # 27112113
Water Pump Plier,12" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.3 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Knipex®
Cobra® pliers are self-gripping and feature high-leverage design. Feature push-button that locks adjustment position. Ratcheting Pliers Wrenches with adjusting memory button retains jaw opening and have a cam-action ratcheting system.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Tongue and Groove Pliers
  • Item Water Pump Plier
  • Plier Jaw Style V-Jaw
  • Adjustment Type Groove Joint
  • Max. Jaw Opening 2-3/4"
  • Jaw Width 1-1/4"
  • Jaw Length 1-7/16"
  • Overall Length 12"
  • Handle Type Ergonomic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated No
  • No. of Jaw Positions 9
  • Material Chrome Vanadium Steel
  • Finish Polished
  • Features Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile
  • Standards DIN ISO 8976
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.