Navigation Menu New

Access My Account, Order History, Lists and more here.

10U060 92 27 61 UNSPSC # 27112105

Tap image to zoom.

Roll over image to zoom.

Tweezers, Insulated, Straight, 5-1/4 In

  • Item # 10U060
  • Mfr. Model # 92 27 61
  • UNSPSC # 27112105
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Precision Tweezers
  • Type Insulated
  • Point Type Extra Fine, Straight, Smooth
  • Length 5 1/4 in
  • Material Spring Steel, Plastic Dipped Insulated
  • Resists Up To 1000V
  • Application Ultra Fine Mount Work In A Live Or near Live Environment
  • Standards IEC 60900
Country of Origin Germany. Country of Origin is subject to change.
Back to Top