ST
KNIPEX

Shop Shears, Shop, Straight, Ambidextrous, Special Tool Steel, Rolled, Oil-Hardened, Polished Head,

  • Item # 10U140
  • My Part #
  • Mfr. Model # 94 35 215
  • Catalog Page # N/A
  • UNSPSC # 27111506
Shop Shears, Shop, Straight, Ambidextrous, Special Tool Steel, Rolled, Oil-Hardened, Polished Head, close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Cutting Tools~Snips, Shears And Scissors


$81.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Primary Application Shop
  • Item Shop Shears
  • Left/Right Hand Ambidextrous
  • Handle Style Straight
  • Overall Length 7 7/8 in
  • Length of Cut 2 7/32 in
  • Blade Material Special Tool Steel, Rolled, Oil-Hardened, Polished Head
  • Tip Shape Sharp
  • Cutting Edge Shear Cut
  • Adjustable No
  • Handle Design Cushion Grip Curved
  • Handle Material Plastic Coated
  • Handle Color Red
  • Features 75 Degrees, Chrome Plated, Exchangeable Cutting Base with Fence Angle for 45 Degrees Cuts and Markings for 60 Degrees, Locking Device, Opening Spring, Replaceable Blade, and 90 Degrees Cuts
  • Application For Crush-Free Cutting of Plastic, Rubber, Soft Wood Sections and Ribbon Cable up to 56mm width
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Related Products