Skip Content

DG
KNIPEX

Jaw Length: 2-7/8", Jaw Width: 11/16", Jaw Bend: 40°, Tip Width: 1/8"

  • Item # 10N863
  • My Part #
  • Mfr. Model # 26 22 200
  • Catalog Page # N/A
  • UNSPSC # 27112125
Bent Needle Nose Plier,8 In L,11/16 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bent Long Nose Pliers
  • Jaw Length 2-7/8"
  • Jaw Width 11/16"
  • Jaw Bend 40 Degrees
  • Tip Width 1/8"
  • Overall Length 8"
  • Gripping Surface Serrated
  • Side Cutter Yes
  • Wire Stripper Yes
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Multi-Component Grips
  • Joint Type Solid
  • Spring Return No
  • Max. Jaw Opening 1"
  • Handle Color Blue/Red
  • Material Vanadium Steel
  • Cutting Capacity/Material 3/32" Medium Hard wire,1/8" Hard Wire
  • Voltage Rating Not Rated
  • Features Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
  • Standards DIN ISO 5745
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation