Skip Content

DG
KNIPEX

Jaw Length: 2-7/8", Jaw Width: 11/16", Jaw Bend: 0°, Tip Width: 1/8"

  • Item # 10N860
  • My Part #
  • Mfr. Model # 26 11 200 SBAS1
  • Catalog Page # N/A
  • UNSPSC # 27112125
Needle Nose Plier,8 In L,11/16 In Jaw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item Needle Nose Pliers
  • Jaw Length 2-7/8"
  • Jaw Width 11/16"
  • Jaw Bend 0 Degrees
  • Tip Width 1/8"
  • Overall Length 8"
  • Gripping Surface Serrated
  • Side Cutter Yes
  • Wire Stripper Yes
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Dipped
  • Joint Type Solid
  • Spring Return No
  • Max. Jaw Opening 1"
  • Handle Color Red
  • Material Vanadium Steel
  • Cutting Capacity/Material 3/32" Medium Hard Wire,1/8" Hard Wire
  • Voltage Rating Not Rated
  • Features Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
  • Standards DIN ISO 5745
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.