Navigation Menu New

Access My Account, Order History, Lists and more here.

10U016 78 81 125 UNSPSC # 27112113

Tap image to zoom.

Roll over image to zoom.

Precision Nippers,5 in Overall Length,23/64 in Jaw Length

  • Item # 10U016
  • Mfr. Model # 78 81 125
  • UNSPSC # 27112113
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Precision Nippers
  • Overall Length 5 in
  • Jaw Length 23/64 in
  • Cutting Edge Bevel
  • Cutting Capacity/Material 1/32 in Hard, 1/64 to 1/16 in Soft, 3/64 in Med Hard
  • Handle Type Ergonomic
  • Handle Color Red and Blue
  • Material High Carbon Tool Steel
  • Spring Return Yes
  • Standards DIN ISO 9654
  • Features Joint has Stainless Steel Rivet, Opening Spring
Country of Origin Germany. Country of Origin is subject to change.
Back to Top