Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KNIPEX

Black Atramentized Chrome Vanadium Heavy Duty Steel, multi component grips. Mini Bolt Cutter, 8" Over

  • Item# 3JXJ2
  • Mfr. Model# 71 22 200 SBA
  • Catalog Page# 852
  • UNSPSC# 27111512
Black Atramentized Chrome Vanadium Heavy Duty Steel, multi component grips. Mini Bolt Cutter,8" Over close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $98.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mini Bolt Cutter
  • Handle Material Black Atramentized Chrome Vanadium Heavy Duty Steel, multi component grips.
  • Overall Length 8"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/8"
  • Cutting Action Beveled
  • Jaw Material Chrome Vanadium Heavy Duty Steel, Forged and Oil Hardened
  • Grip Style Ergonomic Two Color, Dual Component
  • Features 20 Degrees angled head for flush cutting. Single sided lock plate with space for gripping. Opening spring and locking lever are integrated into the handles for more comfortable work and safer transport. Compound Action cutting for hard, soft, and piano wire, bolts, nails, and rivets. 60% reduction in hand force compared to conventional high leverage diagonal cutters. Exceptional cutting performance with induction hardened cutting edges approx. 64 HRC. 20 times cutting force than hand force applied.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Black Atramentized Chrome Vanadium Heavy Duty Steel, multi component grips. Mini Bolt Cutter,8 In Over is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from These truly are a set of mini bolt cutters, not high priced diagonal pliers. They develop much greater leverage and have a stronger cutting jaw than 9" D2000. More tool than required for soft steel wire.
Date published: 2013-10-08
  • y_2017, m_3, d_23, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3JXJ2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.