Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
KNIPEX

Long Nose Plier, 5-1/2" Overall Length, 1-3/16" Max. Jaw Opening, Smooth Gripping Surface

  • Item# 38UT41
  • Mfr. Model# 30 31 140
  • Catalog Page# N/A
  • UNSPSC# 27112134
Long Nose Plier, 5-1/2" Overall Length, 1-3/16" Max. Jaw Opening, Smooth Gripping Surface close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Long Nose Plier
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe No
  • Side Cutter No
  • Wire Stripper No
  • Wire Crimper No
  • Jaw Bend 0 Degrees
  • Overall Length 5-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Joint Type Solid
  • Gripping Surface Smooth
  • Spring Return No
  • Jaw Length 1-5/8"
  • Jaw Width 3/8"
  • Tip Width 3/32"
  • Max. Jaw Opening 1-3/16"
  • Handle Type Dipped
  • Handle Color Red
  • Material Chrome Vanadium Steel
  • Cutting Capacity/Material 3/32" Medium Hard Wire,1/8" Hard Wire
  • Voltage Rating Not Rated
  • Standards DIN ISO 5745
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms