Skip Content

ST
KNIPEX

Long Nose Pliers, Jaw Length: 2-7/8", Jaw Width: 11/16", Jaw Bend: 0°, Tip Width: 3/32"

  • Item # 38GU35
  • My Part #
  • Mfr. Model # 26 18 200 US
  • Catalog Page # N/A
  • UNSPSC # 27112134
Long Nose Pliers, Jaw Length: 2-7/8", Jaw Width: 11/16", Jaw Bend: 0°, Tip Width: 3/32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Knipex® Snipe Nose Side Cutting Pliers, also known as stork beak pliers, is 1000V rated to help protect against electrical shock. It has half-round, long, pointed jaws to access confined spaces. The pliers have high loadable, elastic precision points. Its serrated surfaces help provide a secure grip. The cutting edges are induction-hardened to help improve durability. The VDE-tested handles have multi-component covers to help provide more comfort. The pliers has a polished head and is made of vanadium steel and oil-hardened to help increase durability. Suitable for grabbing, looping, and cutting wire.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Long Nose Pliers
  • Item Long Nose Plier
  • Jaw Length 2-7/8"
  • Jaw Width 11/16"
  • Jaw Bend 0 Degrees
  • Tip Width 3/32"
  • Overall Length 8"
  • Gripping Surface Serrated
  • Side Cutter Yes
  • Wire Stripper Yes
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Cushion Grip
  • Joint Type Solid
  • Spring Return No
  • Max. Jaw Opening 1"
  • Handle Color Red/Yellow
  • Material Chrome Vanadium Steel
  • Cutting Capacity/Material 5/64" Hard,1/8" Medium Hard Wire
  • Voltage Rating 1000V
  • Features Elastic Precision Points, Half-Round Jaws
  • Standards ASME B107
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.