Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KNIPEX

Flat Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 15/32", Jaw Bend: 0°, Tip Width: 1/4"

  • Item # 21XK05
  • My Part #
  • Mfr. Model # 98 62 01
  • Catalog Page # N/A
  • UNSPSC # 27112126
Flat Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 15/32", Jaw Bend: 0°, Tip Width: 1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.29 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Knipex® Flat Nose Pliers is insulated to help reduce the risk of a short circuit. It is made of plastic material and fiberglass-reinforced. A serrated surface helps provide a firm grip. The handles have a soft plastic zone to help create a better grip. It can be used in temperatures as low as -40°F (-40°C). Suitable for meter assembly and meter blocking.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Flat Nose Pliers
  • Item Flat Nose Plier
  • Jaw Length 1-5/16"
  • Jaw Width 15/32"
  • Jaw Bend 0 Degrees
  • Tip Width 1/4"
  • Overall Length 7-3/32"
  • Gripping Surface Serrated
  • Side Cutter No
  • Wire Stripper No
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Ergonomic
  • Joint Type Solid
  • Spring Return No
  • Max. Jaw Opening 2"
  • Handle Color Red/Yellow
  • Material Plastic and Reinforced Fiberglass
  • Cutting Capacity/Material Not Specified
  • Voltage Rating 1000V
  • Features Combination Jaw for Gripping Flat or Round Material
  • Standards IEC 60900 and ASTM F1505
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.