Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
KNIPEX

Flat Nose Pliers, Jaw Length: 55/64", Jaw Width: 7/16", Jaw Bend: 0°, Tip Width: 1/16"

  • Item # 10N880
  • My Part #
  • Mfr. Model # 34 12 130 ESD
  • Catalog Page # N/A
  • UNSPSC # 27112113
Flat Nose Pliers, Jaw Length: 55/64", Jaw Width: 7/16", Jaw Bend: 0°, Tip Width: 1/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Knipex® Precision Electronics Gripping Pliers ESD grips, holds, and bends wire. The smooth gripping surfaces help prevent marring or scratching. The pliers has a bolted joint and carefully manufactured joint surfaces to help provide even, low-friction movement throughout the entire opening range. In addition, the double spring helps provide gentle and even opening. This pliers is approximately 20% lighter than standard electronics pliers to help reduce fatigue. Its handles are ergonomically optimized and have multi-component covers to help provide more comfort. The pliers is burnished and has a polished head. It is made of ball-bearing chrome steel, forged, and manifold oil-hardened for durability. Suitable for very precise assembly work such as electronics and fine mechanics.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Flat Nose Pliers
  • Item Flat Nose Plier
  • Jaw Length 55/64"
  • Jaw Width 7/16"
  • Jaw Bend 0 Degrees
  • Tip Width 1/16"
  • Overall Length 5-1/4"
  • Gripping Surface Smooth
  • Side Cutter No
  • Wire Stripper No
  • Wire Crimper No
  • ESD Safe Yes
  • Nonsparking No
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Ergonomic
  • Joint Type Solid
  • Spring Return Yes
  • Max. Jaw Opening 3/4"
  • Handle Color Black/Gray
  • Material Tool Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Features For Ultra Fine Work, Low Friction Double Spring, Non-Reflective Finish
  • Standards DIN ISO 9655
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.