Navigation Menu New

Access My Account, Order History, Lists and more here.

10G360 99 01 220 UNSPSC # 27112113

End Cutting Nippers: 8 3/4 in Overall Lg, For 0.09 in Max Wire Thick, Steel, Plastic

  • Item # 10G360
  • Mfr. Model # 99 01 220
  • UNSPSC # 27112113
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

General purpose nippers pull and cut nails, bolts, screws, and wire in applications where specialized nippers aren't required.

Tap image to zoom.

Roll over image to zoom.

End Cutting Nippers: 8 3/4 in Overall Lg, For 0.09 in Max Wire Thick, Steel, Plastic

  • Item # 10G360
  • Mfr. Model # 99 01 220
  • UNSPSC # 27112113
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

General purpose nippers pull and cut nails, bolts, screws, and wire in applications where specialized nippers aren't required.

Technical Specs

  • Item End Cutting Nippers
  • Cutting Capacity by Material 1.6 mm (Hard Wire), 2.4 mm (Medium Hard Wire)
  • Cutting Capacity by Rockwell Hardness 61 HRC
  • Cutting Edge Type Flush
  • ESD Safe No
  • Features Reliable And Economical, Twist And Cut Wire In One Operation: Fast
  • For Maximum Wire Thickness 0.09 in
  • Handle Color Red
  • Handle Material Plastic
  • Handle Style Ergonomic
  • Insulated No
  • Jaw Material Steel
  • Overall Length 8 3/4 in
  • Precision No
  • Spring Assist Handle No
  • Standards DIN ISO 9242
  • Weight 0.7 lb

General purpose nippers pull and cut nails, bolts, screws, and wire in applications where specialized nippers aren't required.

Documentation

Back to Top