Navigation Menu New

Access My Account, Order History, Lists and more here.

10U135 91 51 160 UNSPSC # 27112113

End Cutting Nippers: 6 1/4 in Overall Lg, 1/2 in Jaw Wd, Steel, Plastic

  • Item # 10U135
  • Mfr. Model # 91 51 160
  • UNSPSC # 27112113
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

General purpose nippers pull and cut nails, bolts, screws, and wire in applications where specialized nippers aren't required.

Tap image to zoom.

Roll over image to zoom.

End Cutting Nippers: 6 1/4 in Overall Lg, 1/2 in Jaw Wd, Steel, Plastic

  • Item # 10U135
  • Mfr. Model # 91 51 160
  • UNSPSC # 27112113
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

General purpose nippers pull and cut nails, bolts, screws, and wire in applications where specialized nippers aren't required.

Technical Specs

  • Item End Cutting Nippers
  • Cutting Edge Type Flush
  • ESD Safe No
  • Features Forged, Oil-Hardened
  • Handle Color Red
  • Handle Material Plastic
  • Handle Style Ergonomic
  • Insulated No
  • Jaw Material Steel
  • Jaw Width 1/2 in
  • Material Application Glass
  • Overall Length 6 1/4 in
  • Precision No
  • Spring Assist Handle No
  • Standards DIN ISO 5743
  • Weight 0.3 lb

General purpose nippers pull and cut nails, bolts, screws, and wire in applications where specialized nippers aren't required.

Documentation

Back to Top