Skip Content

TP
KNIPEX

End Cutting Nipper,4-1/2" Overall Length,25/64" Jaw Width,51/64" Jaw Length

  • Item # 30WJ63
  • My Part #
  • Mfr. Model # 64 22 115
  • Catalog Page # N/A
  • UNSPSC # 27112117
End Cutting Nipper,4-1/2 in.,Semi-Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.143 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item End Cutting Nipper
  • ESD Safe No
  • Overall Length 4-1/2"
  • Jaw Length 51/64"
  • Jaw Width 25/64"
  • Cutting Capacity/Material Soft Wire 1/32"
  • Spring Return Yes
  • Jaw Bend 0 Degrees
  • Tip Width 1/8"
  • Material Steel
  • Handle Type Ergonomic
  • Handle Color Blue/Red
  • Features 90 Degrees End Cutter, Mirror Polished Head
  • Standards ISO 9654
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.