Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KNIPEX

Linemans Plier, 8" Overall Length, Handle Type: Ergonomic

  • Item# 10N827
  • Mfr. Model# 03 02 200
  • Catalog Page# N/A
  • UNSPSC# 27112113
Linemans Plier, 8" Overall Length, Handle Type: Ergonomic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Linemans Pliers

Technical Specs

  • Item Linemans Plier
  • Overall Length 8"
  • Handle Type Ergonomic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 2"
  • Jaw Width 1-1/2"
  • Jaw Thickness 5/8"
  • High Leverage No
  • Wire Crimper No
  • Fish Tape Puller No
  • Spring Return No
  • Material Carbon Steel
  • Standards DIN ISO 5746
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Search Terms