C3
KNIPEX

Clamping Jaw Locking Pliers, Jaw Capacity: 2-13/64", Jaw Length: 3-7/64", Jaw Thickness: 2-5/32"

  • Item # 38UT59
  • My Part #
  • Mfr. Model # 42 14 280
  • Catalog Page # N/A
  • UNSPSC # 27112115
Clamping Jaw Locking Pliers, Jaw Capacity: 2-13/64", Jaw Length: 3-7/64", Jaw Thickness: 2-5/32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.47 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.41 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Locking Pliers
  • Item Locking Plier
  • Plier Jaw Style Clamping Jaw
  • Jaw Capacity 2-13/64"
  • Jaw Length 3-7/64"
  • Jaw Thickness 2-5/32"
  • Jaw Width 2-41/64"
  • Overall Length 11-1/64"
  • Handle Type Plain
  • Jaw Release Lever 1-Handed
  • Wire Cutter No
  • Screw Mechanism Locking Adjusting
  • Tether Capable Not Tether Capable
  • Nonsparking No
  • Material Steel
  • Finish Nickel Plated
  • Features Heavy Duty Model, Adjustment Screw and Release Lever, One-Handed Operation, High Clamping Pressure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.