Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
KNIPEX

Chrome Vanadium Steel Insulated Precision Screwdriver with 3" Shank and T15 Specialty Tip

  • Item # 10K149
  • My Part #
  • Mfr. Model # 9T 89927
  • Catalog Page # N/A
  • UNSPSC # 27111701
Chrome Vanadium Steel Insulated Precision Screwdriver with 3" Shank and T15 Specialty Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.04 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Torx® Insulated Precision Screwdriver is designed to help prevent electrical shock when working with small fasteners and hardware in electronics and electrical applications. The Torx screwdriver bit resembles a six-sided star with rounded points. It is also referred to as star-drive, or star-bit screwdriver.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Insulated Precision Screwdriver
  • Tip Style Group Specialty
  • Screwdriver Tip Style Torx(R)
  • Tip Size T15
  • Handle Material Multicomponent
  • Shank Length 3"
  • Overall Length 7"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated Yes
  • Nonsparking No
  • Handle Design Ergonomic with Rotating Cap and Color Coded Ring
  • Shank Shape Round
  • Shank Material Chrome Vanadium Steel
  • Finish Chrome with Black Tip
  • Standards DIN EN IEC 60906
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.