Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KNIPEX

High Leverage Cable Cutter,8" Overall Length,Center Cut Cutting Action

  • Item # 38GU48
  • My Part #
  • Mfr. Model # 71 41 200
  • Catalog Page # 817
  • UNSPSC # 27111512
High Leverage Cable Cutter,8" Overall Length,Center Cut Cutting Action close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.76 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Knipex® Bolt Cutter features a lever action design for excellent power transfer and a gripping surface that is located below the joint to aid with gripping and pulling wires with diameters from 1.0 mm. An excellent choice for cutting nails, bolts, and piano wire up to 5.2mm dia. with minimal effort.
A blade recess lets you cut thicker wires (e. g. for false ceilings) more easily, while the 20┬░ angled head with joint bar on one side and side cutter gives you grip space for almost flush cutting.

View More

Technical Specs

  • Item High Leverage Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 8"
  • Features 20 Degrees Angled Head With Single-Sided Joint Bar and Diagonal Cutting Edge for Flush Cutting, with Space for Gripping
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.