Skip Content

NC
KNIPEX

Bent Round Nose Plier, 4-1/2" Overall Length, 1/2" Max. Jaw Opening, Smooth Gripping Surface

  • Item # 38UT14
  • My Part #
  • Mfr. Model # 35 42 115 ESD
  • Catalog Page # N/A
  • UNSPSC # 27112113
ESD Bent Round Nose Plier,4-1/2in,Smooth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.163 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bent Round Nose Plier
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe Yes
  • Side Cutter No
  • Wire Stripper No
  • Wire Crimper No
  • Jaw Bend 45 Degrees
  • Overall Length 4-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Joint Type Solid
  • Gripping Surface Smooth
  • Spring Return Yes
  • Jaw Length 57/64"
  • Jaw Width 3/8"
  • Tip Width 5/64"
  • Max. Jaw Opening 1/2"
  • Handle Type Ergonomic
  • Handle Color Black/Gray
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Features Oil Hardened
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.