Skip Content


8"L Crimper, 20 to 12 AWG

  • Item # 30WJ83
  • My Part #
  • Mfr. Model # 13 88 8 US
  • Catalog Page # N/A
  • UNSPSC # 27112113
Crimper,Insulated,20 to 12 AWG,8" L close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Knipex® Installation Insulated Crimping Pliers is a multifunctional tool for bending, deburring, cutting cable, stripping, and crimping ferrules in electrical installation applications. Smooth surfaces near the tips let you grip single conductors without damaging them, while serrated gripping surfaces and pipe grip let you grab hold of flat and round material. The jaw has a clear-cut outside edge for working on flush-mounted junction boxes and deburring feed-through holes; slim dimensions give you easy access to hard-to-reach spaces.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Crimper
  • Insulated / Uninsulated Insulated
  • Capacity 20 to 12 AWG
  • Overall Length 8"
  • For Use With Copper and Aluminum Wire
  • Cuts Yes
  • Strips Yes
  • Max. Crimping Force Not Rated
  • Adjustable Not Adjustable
  • Handle Type Ergonomic
  • Replacement Die Code None
  • Features Cuts Cable Up to 19/32", Stripping 12 to 14 AWG, Crimping End Sleeves 12 to 20 AWG, Deburring, Grip Flat and Round Material
  • Standards ASTM 1505, IEC 60900, VDE
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.