Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KNIPEX

8-3/4"L Crimper, 20 to 10 AWG

  • Item # 10U171
  • My Part #
  • Mfr. Model # 97 52 36
  • Catalog Page # N/A
  • UNSPSC # 27111518
8-3/4"L Crimper, 20 to 10 AWG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $192.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create dependable solder-free connections on electrical wire and cable with the Knipex® PreciForce® Crimping Tool. The short design, and lightweight construction, and ergonomically shaped handles make it easy to handle in tight areas, and crimping pressure has been factory calibrated for optimum transmission of force to help reduce operator fatigue. The precision dies and integral lock with self-releasing mechanism help assure you consistent high-quality crimps.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity 20 to 10 AWG
  • Overall Length 8-3/4"
  • For Use With Insulated Terminals and Connectors
  • Cuts No
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Manual
  • Handle Type Ergonomic
  • Replacement Die Code None
  • Features 2-Component Handle, High Leverage
  • Standards DIN EN 41 641
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.