C3
KNIPEX

48-PC Insulated Tool Kit

  • Item # 45J346
  • My Part #
  • Mfr. Model # 98 99 14
  • Catalog Page # N/A
  • UNSPSC # 27113204
48-PC Insulated Tool Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,569.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.59 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tool Kit Product Grouping Insulated Tool Kits
  • Tool Families Included Accessories,Cutting Tools,Electrical,Pliers,Screwdrivers,Sockets,Telecomm Tools,Wrenches
  • Item Insulated Tool Kit
  • Number of Pieces 48
  • Number of Cutting Tools 1
  • Number of Electrical and Telecomm Tools 2
  • Number of Pliers 3
  • Number of Screwdrivers 6
  • Number of Sockets and Accessories 13
  • Number of Wrenches 12
  • Insulated / Uninsulated Insulated
  • Nonsparking No
  • Tool Storage Included Yes
  • Tool Storage Type Included Case
  • Cutting Tools Included Cable,Dismantling Knives
  • Electrical,Telecomm Tools Included 6-1/4" Wire Stripper,8" Cable Shear
  • Pliers Included 10" Water Pump,6-1/4" Diagonal Cutting,8" Linemans
  • Screwdrivers Included #2,4,5.5,6.5mm,Cross Recessed #1,Slotted 2.5
  • Sockets and Accessories Included 1/2" Dr 6 pt. Sockets 10, 11, 12, 13, 14, 17, 19, 22, 24mm, 1/2" Dr Reversible Ratchet, 1/2" Dr T-Handle, 1/2" Dr Extensions 5", 10"
  • Wrenches Included 13,14,17,19,22mm,Box End 10,Open End 10
  • Includes (3) Insulating Mats, Insulating Clamps, Pair Electrician Gloves
  • Standards ASTM F 1505, IEC 60900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.