TP
KNIPEX

10"L Crimper, RG-58, RG-59/62/71/223

  • Item # 10U165
  • My Part #
  • Mfr. Model # 97 52 10
  • Catalog Page # N/A
  • UNSPSC # 27111518
10"L Crimper, RG-58, RG-59/62/71/223 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $290.00 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create solder-free connections on larger-diameter voice and data cable with this Knipex® Two-Handed Crimping Tool. The lever transmission reduces hand force by up to 30% compared to regular crimping pliers, to allow you to generate more force with less effort, while the precision dies and integral lock with self-releasing mechanism gives you consistent high-quality crimps.

View More

Technical Specs

  • Primary Crimping Application Voice and Data Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity RG-58, RG-59/62/71/223
  • Overall Length 10"
  • For Use With Coax, BNC, TNC Connectors and RG-58, RG-59/62/71/223
  • Cuts No
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Manual
  • Handle Type Dipped
  • Replacement Die Code None
  • Features 2-Handed Lever Action, Made Of Special Tool Steel
  • Standards DIN EN 41 641
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.